Buy more than* S$200* and get FREE SHIPPING

  • Drum, Shank D6mm

Drum, Shank D6mm GPD-1220

Item.#
08363004
Mfr.#
GPD-1220
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Type
Drum
Maximum Rotation Speed (min-1[r. p.m])
25000
Width (mm)
20
Outer Diameter (phi mm)
12.1
Usage Tool
Air micro grinder, electric drill
Weight (g)
16
TRUSCO Part Number
116-4473
Shaft Diameter x Shaft Length (mm)
6x43