Buy more than* S$200* and get FREE SHIPPING

  • Band 10X20

Band 10X20 GP1020B 240

4.50 (2)
Item.#
08363056
Mfr.#
GP1020B 240
Package Qty.
1Bag(10PC)
Ship pack of
1
6.78 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Inner Diameter x Width (mm)
9.4x20
Weight (g)
14
Usage Tool
Air micro grinder, electric drill
Type
Band
Maximum Rotation Speed (min-1[r. p.m])
25000
Compatible Models
GPD-1020
Grain Size
240
TRUSCO Part Number
116-3728
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Leather helicopter
4
From Japan
On 2016-03-29 19:59:14
I will continue to use a botchi
This review is about item#08363056.
Engine port processing
5
From Japan
On 2014-02-05 19:44:15
It is even better if there is little more wear
This review is about item#08363056.