Buy more than* S$200* and get FREE SHIPPING

  • Drum Band 12X20

Drum Band 12X20 GP1220B 40

4.50 (2)
Item.#
08363187
Mfr.#
GP1220B 40
Package Qty.
1Bag(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Inner Diameter x Width (mm)
12x20
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
A
2014 TRUSCO Published Page
2-1852
Type
Band
TRUSCO Part Number
116-3761
Usage Tool
Air micro grinder, electric drill
Weight (g)
16
Purpose
Air micro grinder, electric drill.
Grain Size
40
Compatible Models
GPD-1220-3,GPD-1220
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Motorcycle parts production
4
From Japan
On 2017-03-01 05:37:30
Although it is slightly decreasing, because the price is cheap, it is recommended for those who are competitive in number.
This review is about item#08363205.
Inner diameter finish
5
From Japan
On 2014-07-15 13:12:47
I am using it for inner diameter finish, but it is not too fine and it is just fine not too fine.
This review is about item#08363126.