Buy more than* S$200* and get FREE SHIPPING

  • Drum Band 12X20

Drum Band 12X20 GP1220B 60

5.00 (1)
Item.#
08363205
Mfr.#
GP1220B 60
Package Qty.
1Bag(10PC)
Ship pack of
1
6.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter x Width (mm)
12x20
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
A
2014 TRUSCO Published Page
2-1852
Type
Band
TRUSCO Part Number
116-3779
Usage Tool
Air micro grinder, electric drill
Weight (g)
16
Purpose
Air micro grinder, electric drill.
Grain Size
60
Compatible Models
GPD-1220-3,GPD-1220
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inner diameter finish
5
From Japan
On 2014-07-15 13:12:47
I use the inner diameter finish, but it is just good at not too small not too rough.
This review is about item#08363126.