Buy more than* S$200* and get FREE SHIPPING

  • Drum Band 8X20

Drum Band 8X20 GP820B 120

4.00 (2)
Item.#
08363241
Mfr.#
GP820B 120
Package Qty.
1Bag(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Inner Diameter x Width (mm)
8x20
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
A
TRUSCO Part Number
116-3582
Purpose
Air micro grinder, electric drill.
Grain Size
120
Usage Tool
Air micro grinder, electric drill
Weight (g)
12
Compatible Models
GPD-820
Type
Band
2014 TRUSCO Published Page
2-1851
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Processing bamboo products
4
From Japan
On 2018-03-29 15:51:43
With its durability, it is active in the processing of narrow parts.
This review is about item#8363232.
Fabric adjustment of wood surface detail
4
From Japan
On 2016-10-01 20:13:55
It can withstand high speed rotation of the micro grinder and can be ground. It also has durability.
This review is about item#8363266.