Buy more than* S$200* and get FREE SHIPPING

  • Drum Band 8X20

Drum Band 8X20 GP820B 600

4.00 (1)
Item.#
08363327
Mfr.#
GP820B 600
Package Qty.
1Bag(10PC)
Ship pack of
1
6.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter x Width (mm)
8x20
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
A
2014 TRUSCO Published Page
2-1851
TRUSCO Part Number
116-3647
Usage Tool
Air micro grinder, electric drill
Weight (g)
12
Compatible Models
GPD-820
Grain Size
600
Purpose
Air micro grinder, electric drill.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Surface preparation of wood detail curved surface
4
From Japan
On 2016-10-01 20:13:55
It can be grinding to withstand the high-speed rotation of the micro-grinder. There is also durability.
This review is about item#8363266.