Buy more than* S$200* and get FREE SHIPPING

  • Nylon Shank Flap, Hard, dia Phi3mm

Nylon Shank Flap, Hard, dia Phi3mm SN10131000

Item.#
08363923
Mfr.#
SN10131000
Package Qty.
1Box(10PC)
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
5000
2014 TRUSCO Published Page
2-1844
Weight (g)
25
Grain Size
1000
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Usage Tool
Micro grinder, electric drill
Width (mm)
13
Outer Diameter (phi mm)
10
Color
Orange
TRUSCO Part Number
143-3407
Purpose
Finish polishing for stainless, aluminum, and other nonferrous metal. Hair line work. Mold finish polishing.