Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Shank Flap, Hard, dia Phi3mm

Nylon Shank Flap, Hard, dia Phi3mm SN10131500

Item.#
08363932
Mfr.#
SN10131500
Package Qty.
1Box(10PC)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
5000
2014 TRUSCO Published Page
2-1844
Weight (g)
25
Grain Size
1500
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Usage Tool
Micro grinder, electric drill
Width (mm)
13
Outer Diameter (phi mm)
10
Color
Yellow
TRUSCO Part Number
143-3415
Purpose
Finish polishing for stainless, aluminum, and other nonferrous metal. Hair line work. Mold finish polishing.