Buy more than* S$200* and get FREE SHIPPING

  • Nylon Shank Flap, Hard, dia Phi3mm

Nylon Shank Flap, Hard, dia Phi3mm SN1013320

Item.#
08363941
Mfr.#
SN1013320
Package Qty.
1Box(10PC)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
5000
Grain Size
320
2014 TRUSCO Published Page
2-1844
Weight (g)
25
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Usage Tool
Micro grinder, electric drill
Width (mm)
13
TRUSCO Part Number
143-3377
Outer Diameter (phi mm)
10
Color
Brown
Purpose
Finish polishing for stainless, aluminum, and other nonferrous metal. Hair line work. Mold finish polishing.