Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nylon Shank Flap, Hard, dia Phi3mm

Nylon Shank Flap, Hard, dia Phi3mm SN1013600

Item.#
08363957
Mfr.#
SN1013600
Package Qty.
1Box(10PC)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
5000
Color
Green
TRUSCO Part Number
143-3385
Outer Diameter (phi mm)
10
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Usage Tool
Micro grinder, electric drill
Width (mm)
13
Grain Size
600
2014 TRUSCO Published Page
2-1844
Weight (g)
25
Purpose
Finish polishing for stainless, aluminum, and other nonferrous metal. Hair line work. Mold finish polishing.