Buy more than* S$200* and get FREE SHIPPING

  • Nylon Shank Flap, Hard, dia Phi3mm

Nylon Shank Flap, Hard, dia Phi3mm SN1313240

Item.#
08363993
Mfr.#
SN1313240
Package Qty.
1Box(10PC)
Ship pack of
1
54.32 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
5000
2014 TRUSCO Published Page
2-1844
Weight (g)
40
Grain Size
240
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Usage Tool
Micro grinder, electric drill
Width (mm)
13
Outer Diameter (phi mm)
13
Color
Purple
TRUSCO Part Number
143-3423
Purpose
Finish polishing for stainless, aluminum, and other nonferrous metal. Hair line work. Mold finish polishing.