Buy more than* S$200* and get FREE SHIPPING

  • Nylon Shank Flap, Hard, dia Phi3mm

Nylon Shank Flap, Hard, dia Phi3mm SN1313600

Item.#
08364011
Mfr.#
SN1313600
Package Qty.
1Box(10PC)
Ship pack of
1
51.09 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
5000
Outer Diameter (phi mm)
13
Color
Green
TRUSCO Part Number
143-3440
Usage Tool
Micro grinder, electric drill
Width (mm)
13
Weight (g)
40
Grain Size
600