Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mounted Point

Mounted Point KI2206F

2.00 (1)
Item.#
08364307
Mfr.#
KI2206F
Package Qty.
1Pack(10PC)
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1861
Usage Tool
Micro Grinder
Finishing Material
AL203 natural rubber
Outer Diameter (phi mm)
6
Grain Size
220
TRUSCO Part Number
176-1889
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
30000
Weight (g/pc)
37
Color
Yellow
Length (mm)
15
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of metal
2
From Japan
On 2014-08-18 14:27:34
I bought 80, 120, 220, 600 grain size, but the grain size information was not written at all in the box, there was only the product code. For that reason I did not know which one it was, and it took a while to look it up.
This review is about item#08364291.