Buy more than* S$200* and get FREE SHIPPING

  • Mounted Point

Mounted Point KI2208F

2.00 (1)
Item.#
08364316
Mfr.#
KI2208F
Package Qty.
1Pack(10PC)
Ship pack of
1
22.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1861
Usage Tool
Micro Grinder
Finishing Material
AL203 natural rubber
Length (mm)
20
Weight (g/pc)
49
Color
Yellow
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
30000
Grain Size
220
TRUSCO Part Number
176-1897
Outer Diameter (phi mm)
8
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of metal
2
From Japan
On 2014-08-18 14:27:34
I bought a particle size 80,120,220,600, but not been completely written information about the particle size in the box, there were only commodity code. Not know whether the order which is none of the, took the time to examine it.
This review is about item#08364291.