Buy more than* S$200* and get FREE SHIPPING

  • Mounted Point

Mounted Point MI1204M

2.00 (1)
Item.#
08364325
Mfr.#
MI1204M
Package Qty.
1Pack(10PC)
Ship pack of
1
19.85 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1861
Usage Tool
Micro grinder
Finishing Material
AL203 natural rubber
Color
Green
Length (mm)
13
Weight (g/pc)
29
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
30000
Outer Diameter (phi mm)
4
Grain Size
120
TRUSCO Part Number
176-1838
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of metal
2
From Japan
On 2014-08-18 14:27:34
I bought 80, 120, 220, 600 grain size, but the grain size information was not written at all in the box, there was only the product code. For that reason I did not know which one it was, and it took a while to look it up.
This review is about item#08364291.