Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shank Mounted Stone WA Red, dia 3mm

Shank Mounted Stone WA Red, dia 3mm MO-001P

Item.#
08364395
Mfr.#
MO-001P
Package Qty.
1Pack(10PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
IDEAL FOR CARBON STEEL (HARDENED), GENERAL STEEL, FORGED STEEL, FORGINGS AND SUITABLE FOR CARBON TOOL STEEL (SK), ALLOY TOOL STEEL (SKD, SKS), HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
Weight (g)
20
Grain Size
80
Specification
WA80P
Outer Diameter (phi mm)
3
Shaft Diameter x Shaft Length (mm)
3x30
Thickness (mm)
10
TRUSCO Part Number
126-6411
2014 TRUSCO Published Page
2-1858
Maximum Rotation Speed (min-1[r. p.m])
105000