Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone WA Red, dia 3mm

Shank Mounted Stone WA Red, dia 3mm MO-021P

Item.#
08364404
Mfr.#
MO-021P
Package Qty.
1Pack(10PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
IDEAL FOR CARBON STEEL (HARDENED), GENERAL STEEL, FORGED STEEL, FORGINGS AND SUITABLE FOR CARBON TOOL STEEL (SK), ALLOY TOOL STEEL (SKD, SKS), HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
Outer Diameter (phi mm)
3
Weight (g)
20
Grain Size
80
Specification
WA80P
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
105000
Thickness (mm)
13
TRUSCO Part Number
126-6420
2014 TRUSCO Published Page
2-1858