Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone WA Red, dia 3mm

Shank Mounted Stone WA Red, dia 3mm MO-081P

Item.#
08364431
Mfr.#
MO-081P
Package Qty.
1Pack(10PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
IDEAL FOR CARBON STEEL (HARDENED), GENERAL STEEL, FORGED STEEL, FORGINGS AND SUITABLE FOR CARBON TOOL STEEL (SK), ALLOY TOOL STEEL (SKD, SKS), HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
TRUSCO Part Number
126-6454
2014 TRUSCO Published Page
2-1858
Maximum Rotation Speed (min-1[r. p.m])
88000
Thickness (mm)
10
Shaft Diameter x Shaft Length (mm)
3x30
Specification
WA60P
Outer Diameter (phi mm)
5
Weight (g)
30
Grain Size
60