Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone WA Red, dia 3mm

Shank Mounted Stone WA Red, dia 3mm MO-121P

Item.#
08364456
Mfr.#
MO-121P
Package Qty.
1Pack(10PC)
Ship pack of
1
27.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).
Thickness (mm)
10
TRUSCO Part Number
126-6471
Shape
Cylinder
Outer Diameter (phi mm)
6
Weight (g)
30
Shaft Diameter x Shaft Length (mm)
3x30
Grain Size
60
Specification
WA60P
2014 TRUSCO Published Page
2-1858
Maximum Rotation Speed (min-1[r. p.m])
88000