Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shank Mounted Stone WA Red, dia 3mm

Shank Mounted Stone WA Red, dia 3mm MO-141P

Item.#
08364465
Mfr.#
MO-141P
Package Qty.
1Pack(10PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).
Grain Size
60
Specification
WA60P
2014 TRUSCO Published Page
2-1858
Maximum Rotation Speed (min-1[r. p.m])
72000
Thickness (mm)
13
Shaft Diameter x Shaft Length (mm)
3x30
TRUSCO Part Number
126-6489
Shape
Cylinder
Outer Diameter (phi mm)
6
Weight (g)
30