Buy more than* S$200* and get FREE SHIPPING

  • WA Red 6mm Shank Grind Stone

WA Red 6mm Shank Grind Stone MO-263P

5.00 (1)
Item.#
08364501
Mfr.#
MO-263P
Package Qty.
1Pack(10PC)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Usage Tool
Micro grinder, electric drill
Specification
WA60P
Width (mm)
13
TRUSCO Part Number
126-6527
Weight (g/pc)
11
Outer Diameter (phi mm)
10
Maximum Rotation Speed (min-1[r. p.m])
81000
Grain Size
60
Thickness (mm)
13
Shape
Cylinder
2014 TRUSCO Published Page
2-1858
Material (Shaft)
Steel (S45C)
Shaft Diameter x Shaft Length (mm)
6x38
Purpose
IDEAL FOR CARBON STEEL (HARDENED), GENERAL STEEL, FORGED STEEL, FORGINGS AND SUITABLE FOR CARBON TOOL STEEL (SK), ALLOY TOOL STEEL (SKD, SKS), HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Boss polishing
5
From Japan
On 2014-04-20 07:56:09
I could polish well.
This review is about item#08364474.