Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • WA Red 6mm Shank Grind Stone

WA Red 6mm Shank Grind Stone MO-301P

5.00 (1)
Item.#
08364517
Mfr.#
MO-301P
Package Qty.
1Pack(10PC)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Usage Tool
Micro grinder, electric drill
Specification
WA60P
Outer Diameter (phi mm)
10
Maximum Rotation Speed (min-1[r. p.m])
68000
Width (mm)
19
Purpose
IDEAL FOR CARBON STEEL (HARDENED), GENERAL STEEL, FORGED STEEL, FORGINGS AND SUITABLE FOR CARBON TOOL STEEL (SK), ALLOY TOOL STEEL (SKD, SKS), HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
Grain Size
60
2014 TRUSCO Published Page
2-1858
Shaft Diameter x Shaft Length (mm)
6x36
Thickness (mm)
19
TRUSCO Part Number
126-6535
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Boss polishing
5
From Japan
On 2014-04-20 07:56:09
I could polish well.
This review is about item#08364474.