Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone WA Red, dia 3mm

Shank Mounted Stone WA Red, dia 3mm MO-380P

Item.#
08364544
Mfr.#
MO-380P
Package Qty.
1Pack(10PC)
Ship pack of
1
39.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
IDEAL FOR CARBON STEEL (HARDENED), GENERAL STEEL, FORGED STEEL, FORGINGS AND SUITABLE FOR CARBON TOOL STEEL (SK), ALLOY TOOL STEEL (SKD, SKS), HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
Maximum Rotation Speed (min-1[r. p.m])
32000
Thickness (mm)
25
TRUSCO Part Number
126-6578
2014 TRUSCO Published Page
2-1858
Shaft Diameter x Shaft Length (mm)
3x30
Weight (g)
70
Grain Size
60
Specification
WA60P
Outer Diameter (phi mm)
13