Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • WA Red 6mm Shank Grind Stone

WA Red 6mm Shank Grind Stone MO-461P

5.00 (1)
Item.#
08364571
Mfr.#
MO-461P
Package Qty.
1Pack(5PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Usage Tool
Micro grinder, electric drill
Specification
WA60P
Shaft Diameter x Shaft Length (mm)
6x36
Thickness (mm)
32
Shape
Cylinder
2014 TRUSCO Published Page
2-1858
Material (Shaft)
Steel (S45C)
Grain Size
60
Outer Diameter (phi mm)
16
Maximum Rotation Speed (min-1[r. p.m])
33600
Width (mm)
32
TRUSCO Part Number
126-6616
Weight (g/pc)
27
Purpose
IDEAL FOR CARBON STEEL (HARDENED), GENERAL STEEL, FORGED STEEL, FORGINGS AND SUITABLE FOR CARBON TOOL STEEL (SK), ALLOY TOOL STEEL (SKD, SKS), HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Boss polishing
5
From Japan
On 2014-04-20 07:56:09
I could polish well.
This review is about item#08364474.