Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • WA Red 6mm Shank Grind Stone

WA Red 6mm Shank Grind Stone MO-501P

5.00 (1)
Item.#
08364587
Mfr.#
MO-501P
Package Qty.
1Pack(5PC)
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Usage Tool
Micro grinder, electric drill
Specification
WA60P
Thickness (mm)
19
Shape
Cylinder
Material (Shaft)
Steel (S45C)
Shaft Diameter x Shaft Length (mm)
6x38
Grain Size
60
Maximum Rotation Speed (min-1[r. p.m])
42400
Width (mm)
19
Weight (g/pc)
25
Outer Diameter (phi mm)
19
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Boss polishing
5
From Japan
On 2014-04-20 07:56:09
I could polish well.
This review is about item#08364474.