Buy more than* S$200* and get FREE SHIPPING

  • WA Red 6mm Shank Grind Stone

WA Red 6mm Shank Grind Stone MO-540P

5.00 (1)
Item.#
08364605
Mfr.#
MO-540P
Package Qty.
1Pack(5PC)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Usage Tool
Micro grinder, electric drill
Specification
WA60P
2014 TRUSCO Published Page
2-1858
Material (Shaft)
Steel (S45C)
Shaft Diameter x Shaft Length (mm)
6x38
Thickness (mm)
28
Purpose
IDEAL FOR CARBON STEEL (HARDENED), GENERAL STEEL, FORGED STEEL, FORGINGS AND SUITABLE FOR CARBON TOOL STEEL (SK), ALLOY TOOL STEEL (SKD, SKS), HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
Grain Size
60
TRUSCO Part Number
126-6641
Weight (g/pc)
21
Outer Diameter (phi mm)
19
Maximum Rotation Speed (min-1[r. p.m])
44800
Width (mm)
28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Boss polishing
5
From Japan
On 2014-04-20 07:56:09
I could polish well.
This review is about item#08364474.