Buy more than* S$200* and get FREE SHIPPING

  • WA Red 6mm Shank Grind Stone

WA Red 6mm Shank Grind Stone MO-800P

5.00 (1)
Item.#
08364666
Mfr.#
MO-800P
Package Qty.
1Pack(5PC)
Ship pack of
1
31.79 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Usage Tool
Micro grinder, electric drill
Specification
WA60P
Material (Shaft)
Steel (S45C)
Shaft Diameter x Shaft Length (mm)
6x36
Thickness (mm)
32
TRUSCO Part Number
126-6756
Purpose
IDEAL FOR CARBON STEEL (HARDENED), GENERAL STEEL, FORGED STEEL, FORGINGS AND SUITABLE FOR CARBON TOOL STEEL (SK), ALLOY TOOL STEEL (SKD, SKS), HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
Grain Size
60
Weight (g/pc)
42
Outer Diameter (phi mm)
32
Maximum Rotation Speed (min-1[r. p.m])
25400
Width (mm)
32
2014 TRUSCO Published Page
2-1858
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of boss
5
From Japan
On 2014-04-20 07:56:09
Well it was able polishing.
This review is about item#08364474.