Buy more than* S$200* and get FREE SHIPPING

  • WA Red 6mm Shank Grind Stone

WA Red 6mm Shank Grind Stone MO-801P

5.00 (1)
Item.#
08364675
Mfr.#
MO-801P
Package Qty.
1Pack(5PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Usage Tool
Micro grinder, electric drill
Specification
WA60P
Maximum Rotation Speed (min-1[r. p.m])
19600
Width (mm)
32
2014 TRUSCO Published Page
2-1858
Material (Shaft)
Steel (S45C)
Purpose
IDEAL FOR CARBON STEEL (HARDENED), GENERAL STEEL, FORGED STEEL, FORGINGS AND SUITABLE FOR CARBON TOOL STEEL (SK), ALLOY TOOL STEEL (SKD, SKS), HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).
Grain Size
60
Shaft Diameter x Shaft Length (mm)
6x36
Thickness (mm)
32
TRUSCO Part Number
126-6764
Weight (g/pc)
74
Outer Diameter (phi mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Boss polishing
5
From Japan
On 2014-04-20 07:56:09
I could polish well.
This review is about item#08364474.