Buy more than* S$200* and get FREE SHIPPING

  • WA Red 6mm Shank Grind Stone

WA Red 6mm Shank Grind Stone MO-721P

5.00 (1)
Item.#
08364702
Mfr.#
MO-721P
Package Qty.
1Pack(5PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Usage Tool
Micro grinder, electric drill
Specification
WA60P
Shape
Cylinder
Weight (g/pc)
58
Outer Diameter (phi mm)
25
Maximum Rotation Speed (min-1[r. p.m])
19200
Grain Size
60
Width (mm)
38
TRUSCO Part Number
126-6705
Material (Shaft)
Steel (S45C)
Shaft Diameter x Shaft Length (mm)
6x36
Thickness (mm)
38
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Boss polishing
5
From Japan
On 2014-04-20 07:56:09
I could polish well.
This review is about item#08364474.