Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A Blue Grind Stone Shank D3mm

A Blue Grind Stone Shank D3mm MA-021P

Item.#
08364754
Mfr.#
MA-021P
Package Qty.
1Pack(10PC)
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Outer Diameter (phi mm)
3
Weight (g)
20
Grain Size
80
TRUSCO Part Number
272-3573
Compatible Tool
Trusco (micro grinder), (Minimo) Minister, Nakanishi (election micro air grinder), UHT (micro handle tool series), Nitto Kohki (air sonic), Yutani (pencil grinder), Urawa (Rotary hand pieces), Bessel (air micro grinder), Super (micro air grinder), Japan precision machine work (router, Muraki ( Zemu new motor 3mmphi, 3mm phi new motor, motor Mach 3 mm phi)
Shaft Diameter x Shaft Length (mm)
3x30
Maximum Rotation Speed (min-1[r. p.m])
105000
Thickness (mm)
13
Shape
Cylinder
Purpose
Grindstone with high hardness A (blue) shaft. Ideal for castings, general steel, low carbon steel, carbon steel (raw materials), suitable for ductile, malleable metals, meehanite, carbon tool steel (SK).