Buy more than* S$200* and get FREE SHIPPING

  • A Blue Grind Stone Shank D3mm

A Blue Grind Stone Shank D3mm MA-141P

Item.#
08364763
Mfr.#
MA-141P
Package Qty.
1Pack(10PC)
Ship pack of
1
27.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Material (Shaft)
Stainless
Maximum Rotation Speed (min-1[r. p.m])
72000
Thickness (mm)
13
Shape
Cylinder
2014 TRUSCO Published Page
2-1859
Compatible Tool
TRUSCO (micro grinder), Minitor (Minimo), Nakanishi (erector micro air grinder), UHT (micro hand sole series), Nitto Kohki (air sonic), Yutani (pencil grinder), URAWA Kogyo (rotary hand piece), Bessel (air micro grinder), Super (micro air grinder), Nihon Seimitsu Kikai (Leutor, Muraki (GEM New motor phi 3mm, New motor phi3mm, Mach motor phi 3mm)
Shaft Diameter x Shaft Length (mm)
3x30
Outer Diameter (phi mm)
6
Weight (g)
30
Grain Size
60
TRUSCO Part Number
272-3565
Purpose
Grindstone with high hardness A (blue) shaft. For castings, general steel, low carbon steel, carbon steel (raw materials), suitable for ductile, malleable metals, meehanite, carbon tool steel (SK).