Buy more than* S$200* and get FREE SHIPPING

  • A Blue Grind Stone Shank D3mm

A Blue Grind Stone Shank D3mm MA-261P

Item.#
08364781
Mfr.#
MA-261P
Package Qty.
1Pack(10PC)
Ship pack of
1
25.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Weight (g)
50
Grain Size
60
TRUSCO Part Number
272-3581
Maximum Rotation Speed (min-1[r. p.m])
45600
Compatible Tool
Trusco (micro grinder), (Minimo) Minister, Nakanishi (election micro air grinder), UHT (micro handle tool series), Nitto Kohki (air sonic), Yutani (pencil grinder), Urawa (Rotary hand pieces), Bessel (air micro grinder), Super (micro air grinder), Japan precision machine work (router, Muraki ( Zemu new motor 3mmphi, 3mm phi new motor, motor Mach 3 mm phi)
Shaft Diameter x Shaft Length (mm)
3x30
Thickness (mm)
13
Shape
Cylinder
Outer Diameter (phi mm)
10
Purpose
Grindstone with high hardness A (blue) shaft. Ideal for castings, general steel, low carbon steel, carbon steel (raw materials), suitable for ductile, malleable metals, meehanite, carbon tool steel (SK).