Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone PA, Pink, dia 3mm

Shank Mounted Stone PA, Pink, dia 3mm MP-021P

Item.#
08364806
Mfr.#
MP-021P
Package Qty.
1Pack(10PC)
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
3x30
Weight (g)
20
Shape
Cylinder
2014 TRUSCO Published Page
2-1860
Maximum Rotation Speed (min-1[r. p.m])
105000
Purpose
Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).
Thickness (mm)
13
Grain Size
80
TRUSCO Part Number
175-8021
Outer Diameter (phi mm)
3
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Compatible Tool
TRUSCO (micro grinder), Minitor (Minimo), Nakanishi (erector micro air grinder), UHT (micro hand sole series), Nitto Kohki (air sonic), Yutani (pencil grinder), URAWA Kogyo (rotary hand piece), Bessel (air micro grinder), Super (micro air grinder), Nihon Seimitsu Kikai (Leutor, Muraki (GEM New motor phi 3mm, New motor phi3mm, Mach motor phi 3mm)