Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone PA, Pink, dia 3mm

Shank Mounted Stone PA, Pink, dia 3mm MP-061P

Item.#
08364815
Mfr.#
MP-061P
Package Qty.
1Pack(10PC)
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
3x30
Outer Diameter (phi mm)
4
Weight (g)
30
Shape
Cylinder
Thickness (mm)
13
Maximum Rotation Speed (min-1[r. p.m])
105000
Grain Size
80
Compatible Tool
Torasuko (micro grinder), Minita (Minimo), Nakanishi (erector Micro Air Grinder), UHT (micro hand sole series), Kohki (air Sonic), Yutani (pencil grinder), Urawa industry (rotary hand piece), (Ryuta, (Muraki) Them New motor phi3mm, New motor phi3mm M