Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone PA, Pink, dia 3mm

Shank Mounted Stone PA, Pink, dia 3mm MP-101P

Item.#
08364824
Mfr.#
MP-101P
Package Qty.
1Pack(10PC)
Ship pack of
1
31.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
3x30
Shape
Cylinder
Outer Diameter (phi mm)
5
Weight (g)
30
Compatible Tool
Torasuko (micro grinder), Minita (Minimo), Nakanishi (erector Micro Air Grinder), UHT (micro hand sole series), Kohki (air Sonic), Yutani (pencil grinder), Urawa industry (rotary hand piece), (Ryuta, (Muraki) Them New motor phi3mm, New motor phi3mm Mach phi3mm motor vessel (air micro grinder), Super (Micro Air Grinder), Nihon Seimitsu machine tools
Thickness (mm)
13
TRUSCO Part Number
175-8047
Maximum Rotation Speed (min-1[r. p.m])
88000
Grain Size
60