Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone PA, Pink, dia 3mm

Shank Mounted Stone PA, Pink, dia 3mm MP-201P

Item.#
08364842
Mfr.#
MP-201P
Package Qty.
1Pack(10PC)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
3x30
Outer Diameter (phi mm)
8
Weight (g)
40
Shape
Cylinder
2014 TRUSCO Published Page
2-1860
Purpose
Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).
Thickness (mm)
13
Maximum Rotation Speed (min-1[r. p.m])
62400
Grain Size
60
TRUSCO Part Number
175-8063
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Compatible Tool
Torasuko (micro grinder), Minita (Minimo), Nakanishi (erector micro air grinder), UHT (micro hand sole series), Kohki (air Sonic), Yutani (pencil grinder), Urawa industry (rotary handpiece), Bessel (Ryuta, (Muraki) Them New motor phi3mm, New motor phi3mm