Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone PA, Pink, dia 3mm

Shank Mounted Stone PA, Pink, dia 3mm MP-321P

Item.#
08364867
Mfr.#
MP-321P
Package Qty.
1Pack(10PC)
Ship pack of
1
29.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter x Shaft Length (mm)
3x30
TRUSCO Part Number
175-8080
Outer Diameter (phi mm)
13
Weight (g)
70
Compatible Tool
TRUSCO (micro grinder), Minitor (Minimo), Nakanishi (erector micro air grinder), UHT (micro hand sole series), Nitto Kohki (air sonic), Yutani (pencil grinder), URAWA Kogyo (rotary hand piece), Bessel (air micro grinder), Super (micro air grinder), Nihon Seimitsu Kikai (Leutor, Muraki (GEM New motor phi 3mm, New motor phi3mm, Mach motor phi 3mm)
Purpose
Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).
Thickness (mm)
13
2014 TRUSCO Published Page
2-1860
Maximum Rotation Speed (min-1[r. p.m])
36000
Grain Size
60
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.