Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone PA, Pink, dia 6mm

Shank Mounted Stone PA, Pink, dia 6mm MP-581P

4.00 (2)
Item.#
08364876
Mfr.#
MP-581P
Package Qty.
1Pack(5PC)
Ship pack of
1
25.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
60
Maximum Rotation Speed (min-1[r. p.m])
25600
Shape
Cylinder
Mass (per box)(g)
190
Material (Shaft)
Steel
Compatible Tool
Torasuko (Air Grinder), Minita (Minimo), Nakanishi (erector GX), UHT (micro hand sole series), Kohki (air Sonic), Yutani (pencil grinder), Yokota (midget grinder), NPK (die grinder) (Ryuta, (Muraki) Them New motor phi6mm, New motor phi6mm Fuji (baby grinder), Urawa industry (rotary handpiece), Bessel (air micro grinder), Super (Micro Air Grinder), Nihon Seimitsu machine tools
Shaft Diameter x Shaft Length (mm)
6x36
Thickness (mm)
38
TRUSCO Part Number
175-8110
Weight (g/pc)
38
Outer Diameter (phi mm)
19
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When the metal polishing work
5
From Japan
On 2016-07-18 20:51:12
It is the use of the distal end surface, but it is well metal polishing. Because it uses in the impact drill, I think that any good and there is also hexagonal axis.
This review is about item#08364876.
Leather craft leather plow
3
From Japan
On 2014-03-20 14:23:55
But are you going to chuck installed on the tip of charging drivers use, still without turn now
This review is about item#08364885.