Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone PA, Pink, dia 6mm

Shank Mounted Stone PA, Pink, dia 6mm MP-681P

4.00 (2)
Item.#
08364885
Mfr.#
MP-681P
Package Qty.
1Pack(5PC)
Ship pack of
1
22.00 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Grain Size
60
Outer Diameter (phi mm)
25
Maximum Rotation Speed (min-1[r. p.m])
25600
Shape
Cylinder
Mass (per box)(g)
200
Compatible Tool
Torasuko (Air Grinder), Minita (Minimo), Nakanishi (erector GX), UHT (micro hand sole series), Kohki (air Sonic), Yutani (pencil grinder), Yokota (midget grinder), NPK (die grinder) (Ryuta, (Muraki) Them New motor phi6mm, New motor phi6mm Fuji (baby grinder), Urawa industry (rotary handpiece), Bessel (air micro grinder), Super (Micro Air Grinder), Nihon Seimitsu machine tools
Material (Shaft)
Steel
Shaft Diameter x Shaft Length (mm)
6x38
Thickness (mm)
25
TRUSCO Part Number
175-8136
Weight (g/pc)
40
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During metal polishing operation
5
From Japan
On 2016-07-18 20:51:12
Although it is the use of the tip surface, it is polished metal well. I think that it would be nice to have a hexagonal shaft as it is used with an impact drill.
This review is about item#08364876.
Leather craft leather textile
3
From Japan
On 2014-03-20 14:23:55
I am planning to install and use a chuck at the tip of the charging screwdriver, but now there is no turn
This review is about item#08364885.