Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone PA, Pink, dia 6mm

Shank Mounted Stone PA, Pink, dia 6mm MP-740P

4.00 (2)
Item.#
08364894
Mfr.#
MP-740P
Package Qty.
1Pack(5PC)
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Grain Size
60
Shaft Diameter x Shaft Length (mm)
6x36
Thickness (mm)
50
2014 TRUSCO Published Page
2-1860
Weight (g/pc)
44
Purpose
Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).
Outer Diameter (phi mm)
25
Maximum Rotation Speed (min-1[r. p.m])
19000
TRUSCO Part Number
175-8144
Mass (per box)(g)
220
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Compatible Tool
TRUSCO (air grinder), Minitor (Minimo), Nakanishi (erector GX), UHT (micro hand sole series), Nitto Kohki (air sonic), Yutani (pencil grinder), Yokota (midget grinder), NPK (die grinder), Fuji (baby grinder), URAWA Kogyo (rotary hand piece), Bessel (air micro grinder), Super (micro air grinder), Nihon Seimitsu Kikai (Leutor, (Muraki) GEM New motor phi 6mm, New motor phi 6mm)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During metal polishing operation
5
From Japan
On 2016-07-18 20:51:12
Although it is the use of the tip surface, it is polished metal well. I think that it would be nice to have a hexagonal shaft as it is used with an impact drill.
This review is about item#08364876.
Leather craft leather textile
3
From Japan
On 2014-03-20 14:23:55
I am planning to install and use a chuck at the tip of the charging screwdriver, but now there is no turn
This review is about item#08364885.