Buy more than* S$200* and get FREE SHIPPING

  • Shank Mounted Stone PA, Pink, dia 6mm

Shank Mounted Stone PA, Pink, dia 6mm MP-781P

4.00 (2)
Item.#
08364937
Mfr.#
MP-781P
Package Qty.
1Pack(5PC)
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Grain Size
60
TRUSCO Part Number
175-8152
Mass (per box)(g)
150
Outer Diameter (phi mm)
32
Maximum Rotation Speed (min-1[r. p.m])
29800
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Compatible Tool
TRUSCO (air grinder), Minitor (Minimo), Nakanishi (erector GX), UHT (micro hand sole series), Nitto Kohki (air sonic), Yutani (pencil grinder), Yokota (midget grinder), NPK (die grinder), Fuji (baby grinder), URAWA Kogyo (rotary hand piece), Bessel (air micro grinder), Super (micro air grinder), Nihon Seimitsu Kikai (Leutor, (Muraki) GEM New motor phi 6mm, New motor phi 6mm)
Shape
Flat
2014 TRUSCO Published Page
2-1860
Weight (g/pc)
30
Shaft Diameter x Shaft Length (mm)
6x38
Thickness (mm)
10
Purpose
Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During metal polishing operation
5
From Japan
On 2016-07-18 20:51:12
Although it is the use of the tip surface, it is polished metal well. I think that it would be nice to have a hexagonal shaft as it is used with an impact drill.
This review is about item#08364876.
Leather craft leather textile
3
From Japan
On 2014-03-20 14:23:55
I am planning to install and use a chuck at the tip of the charging screwdriver, but now there is no turn
This review is about item#08364885.