Buy more than* S$200* and get FREE SHIPPING

  • Mounted Point

Mounted Point MA-381P

5.00 (2)
Item.#
08364946
Mfr.#
MA-381P
Package Qty.
1Pack(5PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
2014 TRUSCO Published Page
2-1859
Weight (g)
90
Grain Size
46
Outer Diameter (phi mm)
13
Compatible Tool
Torasuko (Air Grinder), Minita (Minimo), Nakanishi (erector GX), UHT (micro-hand source Lumpur series), Nitto Kohki (Easo Nick), Yutani (pencil grinder), Yokota (Midget grinder), NPK (die Them New motor phi6mm, New motor phi6mm grinder), Fuji ((Ryuta, (Mu
Purpose
[Grindstone with high hardness A (blue) 36P shaft.] Best (for castings, general steel, low carbon steel, carbon steel (raw materials)), good (for ductile, malleable metals, meehanite, carbon tool steel (SK).)
Maximum Rotation Speed (min-1[r. p.m])
59000
Thickness (mm)
25
TRUSCO Part Number
126-7388
Shaft Diameter x Shaft Length (mm)
6x36
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Weld finish of metal parts
5
From Japan
On 2018-03-02 13:34:10
I was able to work stably with less abrasion for the price. Although I bought it on a trial basis, I plan to purchase it by increasing the amount a little more in the future
This review is about item#8365034.
Iron plate hole deburring work
5
From Japan
On 2014-08-29 14:33:01
I liked the price as reasonable and easy to use. I would like to think about purchasing next time if there is opportunity.
This review is about item#08365052.