Buy more than* S$200* and get FREE SHIPPING

  • Mounted Point

Mounted Point MA-581P

5.00 (2)
Item.#
08364964
Mfr.#
MA-581P
Package Qty.
1Pack(5PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
2014 TRUSCO Published Page
2-1859
Weight (g)
190
Grain Size
36
Outer Diameter (phi mm)
19
Compatible Tool
TRUSCO (air grinder), Minitor (Minimo), Nakanishi (erector GX), UHT (micro hand sole series), Nitto Kohki (air sonic), Yutani (pencil grinder), Yokota (midget grinder), NPK (die grinder), Fuji (baby grinder), URAWA Kogyo (rotary hand piece), Bessel (air micro grinder), Super (micro air grinder), Nihon Seimitsu Kikai (Leutor, (Muraki) GEM New motor phi 6mm, New motor phi 6mm)
Purpose
[Grindstone with high hardness A (blue) 36P shaft.] Best (for castings, general steel, low carbon steel, carbon steel (raw materials)), good (for ductile, malleable metals, meehanite, carbon tool steel (SK).)
Maximum Rotation Speed (min-1[r. p.m])
25600
Thickness (mm)
38
TRUSCO Part Number
126-7434
Shaft Diameter x Shaft Length (mm)
6x36
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Weld finish of metal parts
5
From Japan
On 2018-03-02 13:34:10
I was able to work stably with less abrasion for the price. Although I bought it on a trial basis, I plan to purchase it by increasing the amount a little more in the future
This review is about item#8365034.
Iron plate hole deburring work
5
From Japan
On 2014-08-29 14:33:01
I liked the price as reasonable and easy to use. I would like to think about purchasing next time if there is opportunity.
This review is about item#08365052.