Buy more than* S$200* and get FREE SHIPPING

  • Mounted Point

Mounted Point MA-600P

5.00 (1)
Item.#
08364973
Mfr.#
MA-600P
Package Qty.
1Pack(5PC)
Ship pack of
1
30.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
2014 TRUSCO Published Page
2-1859
TRUSCO Part Number
126-7451
Shaft Diameter x Shaft Length (mm)
6x36
Weight (g)
195
Compatible Tool
TRUSCO (air grinder), Minitor (Minimo), Nakanishi (erector GX), UHT (micro hand sole series), Nitto Kohki (air sonic), Yutani (pencil grinder), Yokota (midget grinder), NPK (die grinder), Fuji (baby grinder), URAWA Kogyo (rotary hand piece), Bessel (air micro grinder), Super (micro air grinder), Nihon Seimitsu Kikai (Leutor, (Muraki) GEM New motor phi 6mm, New motor phi 6mm)
Purpose
[Grindstone with high hardness A (blue) 36P shaft.] Best (for castings, general steel, low carbon steel, carbon steel (raw materials)), good (for ductile, malleable metals, meehanite, carbon tool steel (SK).)
Grain Size
36
Outer Diameter (phi mm)
19
Maximum Rotation Speed (min-1[r. p.m])
19200
Thickness (mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron plate hole deburring work
5
From Japan
On 2014-08-29 14:33:01
I liked the price as reasonable and easy to use. I would like to think about purchasing next time if there is opportunity.
This review is about item#08365052.