|
Mounted Point MA-741P
(2)
- Item.#
- 08365025
- Mfr.#
- MA-741P
- Package Qty.
- 1Pack(5PC)
- Ship pack of
- 1
Item Feature
- Caution
- Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
- 2014 TRUSCO Published Page
- 2-1859
- Outer Diameter (phi mm)
- 25
- Maximum Rotation Speed (min-1[r. p.m])
- 13600
- Thickness (mm)
- 50
- TRUSCO Part Number
- 126-7507
- Purpose
- [Grindstone with high hardness A (blue) 36P shaft.] Best (for castings, general steel, low carbon steel, carbon steel (raw materials)), good (for ductile, malleable metals, meehanite, carbon tool steel (SK).)
- Shape
- Cylinder
- Shaft Diameter x Shaft Length (mm)
- 6x36
- Weight (g)
- 370
- Grain Size
- 36
- Compatible Tool
- TRUSCO (air grinder), Minitor (Minimo), Nakanishi (erector GX), UHT (micro hand sole series), Nitto Kohki (air sonic), Yutani (pencil grinder), Yokota (midget grinder), NPK (die grinder), Fuji (baby grinder), URAWA Kogyo (rotary hand piece), Bessel (air micro grinder), Super (micro air grinder), Nihon Seimitsu Kikai (Leutor, (Muraki) GEM New motor phi 6mm, New motor phi 6mm)
|