Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur, 1.6mm Shank

Diamond Bur, 1.6mm Shank T1-120M

4.00 (2)
Item.#
08365095
Mfr.#
T1-120M
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
1.6
Blade Diameter (phi mm)
1.8
Blade Length (mm)
10.0
Weight (g)
0.3
TRUSCO Part Number
128-1160
Angle (Degree)
3.6
Compatible Machinability Material Types
Cemented carbide, glass, ceramics, rubber, plastic, stone and concrete, ferrite, carbon, and other non-ferrous metals
Grain Size
140
Shank Length (mm)
10.0
Maximum Rotation Speed (min-1[r. p.m])
320000
Overall Length (mm)
20.0
2014 TRUSCO Published Page
2-1906
Compatible
(Supported by optional collet) Minita / Minimo (corresponding optional collet) Nakanishi / erector GX · impulse series Nihon Seimitsu machine tools / Ryuta (corresponding optional collet)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Adjustment of hardened mold
4
From Japan
On 2014-05-13 10:02:46
I think that durability is pretty good I think that it will be a little cheaper
This review is about item#08365104.
Glass work
4
From Japan
On 2012-01-06 02:13:07
About the glass It can be opened up to about 3 mm in thickness. It was precise enough for price.
This review is about item#08365095.