Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur, 1.6mm Shank

Diamond Bur, 1.6mm Shank T1-820M

4.00 (2)
Item.#
08365156
Mfr.#
T1-820M
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
1.6
Shank Length (mm)
13.0
Maximum Rotation Speed (min-1[r. p.m])
320000
Overall Length (mm)
20.0
2014 TRUSCO Published Page
2-1906
Blade Diameter (phi mm)
1.6
Compatible Machinability Material Types
Cemented carbide, glass, ceramics, rubber, plastic, stone and concrete, ferrite, carbon, and other non-ferrous metals
Grain Size
140
Blade Length (mm)
7.0
Weight (g)
0.3
TRUSCO Part Number
128-2310
Angle (Degree)
4.7
Compatible
(Supported by optional collet) Minita / Minimo (corresponding optional collet) Nakanishi / erector GX · impulse series Nihon Seimitsu machine tools / Ryuta (corresponding optional collet)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Adjustment of hardened mold
4
From Japan
On 2014-05-13 10:02:46
I think that durability is pretty good I think that it will be a little cheaper
This review is about item#08365104.
Glass work
4
From Japan
On 2012-01-06 02:13:07
About the glass It can be opened up to about 3 mm in thickness. It was precise enough for price.
This review is about item#08365095.