Diamond Bur, 1.6mm Shank T1-530M
(2)
Item.#
08365235
Mfr.#
T1-530M
Package Qty.
1PC
Ship pack of
1
Item Feature
Shank Diameter (phi mm)
1.6
Blade Diameter (phi mm)
phi1.8
Maximum Rotation Speed (min-1[r. p.m])
320000
Overall Length (mm)
20.0
2014 TRUSCO Published Page
2-1908
Compatible Machinability Material Types
Cemented carbide, glass, ceramics, rubber, plastic, stone and concrete, ferrite, carbon, and other non-ferrous metals
Grain Size
140
Shank Length (mm)
18.2
Weight (g)
0.3
TRUSCO Part Number
128-1348
Compatible
(Supported by optional collet) Minita / Minimo (corresponding optional collet) Nakanishi / erector GX · impulse series Nihon Seimitsu machine tools / Ryuta (corresponding optional collet)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Adjustment of hardened mold
From Japan
On 2014-05-13 10:02:46
I think that durability is pretty good I think that it will be a little cheaper
Glass work
From Japan
On 2012-01-06 02:13:07
About the glass It can be opened up to about 3 mm in thickness. It was precise enough for price.
Top