Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Bur 2.35mm Shank

Diamond Bur 2.35mm Shank T2-020M

3.67 (3)
Item.#
08365305
Mfr.#
T2-020M
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
2.35
Grain Size
140
Weight (g)
2.2
2014 TRUSCO Published Page
2-1910
Blade Diameter (phi mm)
4.8
Blade Length (mm)
9.7
Compatible Machinability Material Types
Cemented carbide, glass ceramics, rubber plastic, stone concrete, ferrite, carbon, and other non-ferrous metals
Overall Length (mm)
44.5
Maximum Rotation Speed (min-1[r. p.m])
50000
TRUSCO Part Number
128-2573
Angle (Degree)
8
Shank Length (mm)
34.8
Compatible
To phi2.35mm in (phi3mmphi6mm collet conversion Minita / Minimo (supported by optional collet) Nakanishi / erector Gx (supported by optional collet) UHT / micro hand sole series (precision machining) Urawa industrial / rotary handpiece vessel / air micro
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2018-05-06 09:10:52
It was perfect for me with a convenient shape. I also wanted all the various shapes because I was well trimmed and the work feeling was good.
This review is about item#8365305.
Bari picking of bike parts
1
From Japan
On 2018-03-18 19:07:30
The surface grindstone flew away in no time. Cospa is too bad with this.
This review is about item#8365296.
Machining of carbide products
5
From Japan
On 2015-06-16 15:46:40
I think that it will be impossible to use immediately from the price, I am satisfied with enduring considerable use.
This review is about item#08365393.