Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur 2.35mm Shank

Diamond Bur 2.35mm Shank T2-120M

3.00 (2)
Item.#
08365341
Mfr.#
T2-120M
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
2.35
Grain Size
140
Blade Diameter (phi mm)
1.8
Blade Length (mm)
10.0
Weight (g)
1.2
Compatible
Minister/Minimo (for optional collete) NSK / elector GX (for optional collete) UHT / Micro hand tool series (for precision machining) Urawa industry / Rotary hand pieces Bessel / air micro grinder (corresponding to 2.35 mm phi Collet conversion
Overall Length (mm)
44.5
Angle (Degree)
3.7
Shank Length (mm)
34.5
Maximum Rotation Speed (min-1[r. p.m])
80000
TRUSCO Part Number
128-1178
Compatible Machinability Material Types
Cemented carbide, glass and ceramics, rubber and plastic, stone and concrete, ferrite, carbon, other nonferrous metal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Bari picking of bike parts
1
From Japan
On 2018-03-18 19:07:30
The surface grindstone flew away in no time. Cospa is too bad with this.
This review is about item#8365296.
Machining of carbide products
5
From Japan
On 2015-06-16 15:46:40
I think that it will be impossible to use immediately from the price, I am satisfied with enduring considerable use.
This review is about item#08365393.